Beli slot chisel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RENNSTEIG Slitting Chisel
    Mulai

    Rp319.900

    RENNSTEIG Slitting Chisel
    Deskripsi:
    -Slot milling gad made with high-quality steel.-Demonstrates excellent durability and high usability. -Cutting of iron plate and stone, chipping work, etc.
    atribut:
    • Blade Width: 26mm
    • Total Length: 240mm
    • Material: Chrome vanadium steel
    • Hand Guard Materials: Resin
  2. monotaro Spot Cutter Cobalt High Tin Coating
    Mulai

    Rp379.900

    monotaro Spot Cutter Cobalt High Tin Coating
    Deskripsi:
    Sharpness and durability are demonstrated by the cross-sectional cutting edge shape. It is a high-performance spot cutter compatible with recent difficult-to-cut materials.. For spot welding removalDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Material: Cobalt High
  3. PB SWISS TOOLS Slot Chisel
    Mulai

    Rp999.900

    PB SWISS TOOLS Slot Chisel
    Deskripsi:
    -Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).
    atribut:
    • Blade Width: 26mm
    • Total Length: 235mm
    • Purpose of Use: Removal and cutting of metal/wood materials. Vertical and horizontal cuttings of iron plates (804).
  4. Mokuba Slot Chisel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  5. HOZAN Sheet Metal Bender (Penjepit Pipa)
    Mulai

    Rp9.799.900

    HOZAN Sheet Metal Bender (Penjepit Pipa)
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  6. Ruko Spot Cutter
    Mulai

    Rp439.900

    Ruko Spot Cutter
    Deskripsi:
    Suppresses fluctuations and burrs and enables high-precision drilling.
  7. DOGYU Chisel
    Mulai

    Rp299.900

  8. RACODON Flat Chisel
    Mulai

    Rp159.900

    RACODON Flat Chisel
    Deskripsi:
    -High-quality flat chisel made in France.-Excellent in durability and realizes comfortable works. -For splitting and chipping works of concrete, etc.-Double edge
    atribut:
    • Material: Chrome Vanadium Steel
    • Purpose of Use: For splitting and chipping works of concrete, etc.
  9. monotaro Spot Cutter Carbide Tialn Coating
    Mulai

    Rp1.299.900

    monotaro Spot Cutter Carbide Tialn Coating
    Deskripsi:
    Sharpness and durability are demonstrated by the cross-sectional cutting edge shape. It is a super performance spot cutter which corresponds to the recent difficult-to-cut material.. For spot welding removalDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiALN coating
    • Material: Cemented carbide (CARBIDE)
    • Overall Length (mm): 80
    • Blade Length (mm): 27
    • Blade Diameter (mm): 8
    • Shank Diameter (mm): 8
  10. Mokuba Wood Chisel
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  11. Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD Series (Mata Bor Lurus)
    45%
    Mulai

    Rp85.900

    Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD Series (Mata Bor Lurus)
    Deskripsi:
    -As high cobalt-based high-speed steel(HSCO-M42)is used as the base material, it is suitable for working with stainless steel and difficult-to-cut materials.-A drill with a sharpness that can cut into difficult-to-cut materials such as stainless steel.-Work material: Stainless steel, difficult-to-cut material, alloy steel, standard steel, soft steel.
  12. PB SWISS TOOLS Slot Chisel
    Mulai

    Rp889.900

    PB SWISS TOOLS Slot Chisel
    Deskripsi:
    -Quenching and tempering treatment is applied wholly.-Striking head is processed with electric induction quenching according to ISO and DIN standards for improved safety.-Removal and cutting of metal/wood materials.-Vertical and horizontal cuttings of iron plates(804).
    atribut:
    • Blade Width: 25mm
    • Total Length: 200mm
  13. Senator Set Alat Pahat Kayu
    Mulai

    Rp759.900

    Senator Set Alat Pahat Kayu
    Deskripsi:
    Terbuat dari bahan berkualitas dan lengkap dengan wadah penyimpanan berbahan kanvas. Set pahat bevel edged ini berisi 4 pahat yang panjangnya bervariasi dan cocok untuk berbagai penggunaan. Dengan blade chrome vanadium yang dikeraskan, ditempa, ditumbuk dan dipoles dan dilengkapi dengan handle bi-material yang nyaman dengan end cap yang tahan benturan.Isi set (panjang blade):Masing-masing 1 dengan ukuran 6mm (1/4"), 13mm (1/2"), 19mm (3/4") dan 25mm (1")
    atribut:
    • Blade Width (mm): 13; 19; 25; 6
    • Overall Length (mm): 100
    • Handle Material: Bi-Material
    • Blade Material: Chrome Vanadium Alloy
    • End Type: Bavel
  14. Kakuri Oile Chisel
    Mulai

    Rp219.900

    Kakuri Oile Chisel
    Deskripsi:
    -It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.
    atribut:
    • Blade Width: 9mm
    • Total Length: 215mm
    • Blade Materials: Knife steel
    • Handle Materials: Oak
    • Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
  15. STANLEY Wood Chisel Set (Pahat Kayu)
    Mulai

    Rp139.900

    STANLEY Wood Chisel Set (Pahat Kayu)
    Deskripsi:
    A pack of 3 piece of wood chisel set with blades that have long lasting durability.
Daftar Harga slot chisel Terbaru October 2026
RENNSTEIG Slitting ChiselRp319.900
monotaro Spot Cutter Cobalt High Tin CoatingRp379.900
PB SWISS TOOLS Slot ChiselRp999.900
Mokuba Slot ChiselRp339.900
IS Spot Cutter (Mata Pahat Frais)Rp279.900
HOZAN Sheet Metal Bender (Penjepit Pipa)Rp9.799.900
Ruko Spot CutterRp439.900
DOGYU ChiselRp299.900
RACODON Flat ChiselRp159.900
monotaro Spot Cutter Carbide Tialn CoatingRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)